Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 15MM E113495
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 15MM E113495
Socket Expert
References
expert:
E113495
rubix:
2014452
ean:
3258951134955
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 15MM E113495
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.07
excl. VAT
/
Each
£
6.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE D21 2.1/4AF SOCKET 1IN SQ.DR
GEDORE DBLHEXLONGSOCK1/2DRV D 19 L 27
FACOM 36MM 3/4 DRIVE IMPACT SOCKET NK.36A
STAHLWILLE 01640022 1/4 INCH DRIVE X 11/32 SOCKET DEEP BI-HEX
ROEBUCK 880204 3/8IN DRIVE 6 POINT 7MM SOCKET
FACOM 1/4 SQ DRIVE 12PT LONG R.7/32EL
FACOM SOCKET NKD.17A
GEDORE 17MM1/2DRDEEPIMPSKT K 19 L 17
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 4.5MM
FACOM SOCKET NM.34A
FACOM SOCKET NK.41A
STAHLWILLE 02420035 3/8 INCH DRIVE X 19/32 DEEP SOCKET BI-HEX
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 13/16 A/F
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 9MM
BAHCO 8900SM-55 SOCKET 3/4