Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER PARALLEL 4X150 E165093
BRITOOL EXPERT SCREWDRIVER PARALLEL 4X150 E165093
Electrician’s slotted screwdriver
References
expert:
E165093
rubix:
2014203
ean:
3258951650936
Technical specifications
Imprint
Flat
Imprint size
4
Blade length
150
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER PARALLEL 4X150 E165093
ISO 2380-1 - ISO 2380-2
Comfortable and efficient tri-material ergonomic handle.
Color code imprint: red.
Chromium Vanadium steel blade, round, milled, chrome-plated.
Sanded end.
Characteristics:
A x L2 x B [mm]: 4.0 x 150 x 0.8
d [mm]: 27
L1 [mm]: 252
Pack: 5
Presentation: fully polished
[g]: 50
Technical specifications
Attributes
Imprint
Flat
Imprint size
4
Blade length
150
mm
Length
252
mm
Finishing
Chromed
Weight
50
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.67
excl. VAT
/
Each
£
5.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"WERA 118080 2054 SCREWDRIVER HEX 3/32""/60 K'FORM MICRO"
STANLEY MULTIBIT RATCHETING SCREWDRIVE RATCHET SCREWDRIVER
WERA 029440 395 NUTSPINNER 13/125 K'FORM+
FACOM ATWH12X200CK PRO-TWIST SCREWDRIVR FLARED 12 X 200 MM HAMMER THRU
STAHLWILLE 48301001 PH1 3K PHILIPS SCREWDRIVER
STANLEY 0-65-395 FATMAX SCREWDRIVER T 15 X 75MM
STANLEY FATMAX SCREWDRIVER FLARED 8X175 1-65-138
GEDORE T5 TORX DRIVER 2163 BTX T5
FACOM SCREWDRIVER AR.4X100
WERA 032051 3367 SCREWDRIVER TX9/60 K'FORM STAINLESS
BAHCO BE-8824 SCREWDRIVER ERGO PZ4X200
WERA 118032 2055PZ SCREWDRIVER PZ1/80 K'FORM MICRO
WERA 032032 3355 SCREWDRIVER PZ2/100 K'FORM STAINLESS
WERA 008752 350SK SCREWDRIVER PH2/100 K'FORM+
WERA 138269 367BO SCREWDRIVER TORX SECURITY TX15/300 K/FORM+