BAHCO B219.026 6PCS SCREWDR SET SLOTTED/PH/PZ


BahcoFit Slotted/Phillips Screwdriver Set with Rubber Grip - 8 Pcs

References
bahco:B219.026
rubix:213A6746
ean:7314150283316
brand logo
brand logo
Technical specifications
Number of elements6
ImprintMultiple imprint
See all Specifications

Product details : BAHCO B219.026 6PCS SCREWDR SET SLOTTED/PH/PZ


Strengths

Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle

Technical specifications


Attributes
Logistic Weight500 g
Number of elements6
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 31.88 excl. VAT
/ Each
£ 38.26 incl. VAT
  • Usually arrives within 14 working days