GEDORE T7 TORX DRIVER 2163 BTX T7


3-C screwdriver TORX 2163 TXB

References
gedore:2163 TX T7
rubix:122A3185
manufacturer :6685590
ean:4010886803387
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint sizeT7
Blade length60 mm
See all Specifications

Product details : GEDORE T7 TORX DRIVER 2163 BTX T7


3C-Screwdriver TORX T7 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Logistic Weight38 g
ImprintTorx
Imprint sizeT7
Blade length60 mm
Length145 mm
FinishingTempered
Weight38 g
Show UNSPSC/ECL@SS
£ 9.17 excl. VAT
/ Each
£ 11.00 incl. VAT
  • Usually arrives within 14 working days