WERA 118182 2067 SCREWDRIVER HF TX6/40 K'FORM MICRO


2067 TORX® HF Screwdriver with Holding Function

References
wera:05118182001
rubix:2576692
manufacturer :05118182001
ean:4013288108647
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint sizeTX6
Blade length40 mm
See all Specifications

Product details : WERA 118182 2067 SCREWDRIVER HF TX6/40 K'FORM MICRO


High quality Wera Micro nutsetter set for precision mechanical work. Comes with practical holding function: the wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera black point tip offers high corrosion protection and an exact fit. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool.

Strengths

Kraftform Micro TORX® HF screwdriver with holding function for recessed TORX® screws
Multi-component Kraftform Micro handle with anti-roll feature and swivel cap
The wera black point tip offers an exact fit and optimum corrosion protection
Holding function for TORX® screws, chrome-plated

Applications

Electronic

Technical specifications


Attributes
ImprintTorx
Imprint sizeTX6
Blade length40 mm
Length137 mm
FinishingChromed
Diameter3 mm
Weight11 g
Show UNSPSC/ECL@SS
£ 4.98 excl. VAT
/ Each
£ 5.98 incl. VAT
  • Usually arrives within 14 working days