ROEBUCK 886172 HALF-ROUND NOSE BENT AT 45DEG PRECISION PLIER LENGTH
30° ANGLED PRECISION HALF-ROUND NOSE PLIER
See technical informationReferences
Superseded Ref:4972253
Roebuck:886172
Rubix:226A9140
EAN:3660338396274
Product details : ROEBUCK 886172 HALF-ROUND NOSE BENT AT 45DEG PRECISION PLIER LENGTH
Standard: DIN ISO 9655
Steel Phosphate surface
PVC coated handles
Made in Germany.
Steel Phosphate surface
PVC coated handles
Made in Germany.
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length of noses | 24 mm |
| Length | 130 mm |
Show UNSPSC/ECL@SS
£ 19.27 excl. VAT
/ Each
£ 23.12 incl. VAT
- In stock: Next day delivery

