KNIPEX 2616200TBK SNIPE NOSE SIDE CUTTING PLIERS TT 200MM
Snipe Nose Side Cutting Pliers
See technical informationReferences
Knipex:26 16 200 T BK
Rubix:388A3341
EAN:4003773081791



Product details : KNIPEX 2616200TBK SNIPE NOSE SIDE CUTTING PLIERS TT 200MM
Elastic tips: dimensionally stable even when twisted Pliers with integrated, insulated tether attachment point for a tool tether Distortion-tolerant, elastic precision tips. Half-round, long, tapered jaws. Knurled gripping surfaces. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 207x56x27 mm |
|---|---|
| Logistic Weight | 215 g |
| Nose shape | long |
| Length | 200 mm |
| Diameter | 3.2 mm |
| Cutting capacity | 3.2 mm |
| Weight | 215 g |
Show UNSPSC/ECL@SS
£ 43.06 excl. VAT
/ Each
£ 51.67 incl. VAT
- Delivery usually within ( 14 ) days