References
Superseded Ref:4971953
Roebuck:880503
Rubix:209A8316
EAN:3660338338984

Documents
Product details : ROEBUCK FLAT NOSE PLIER 160 MM 880503
Standard: ISO 5745
Full vanadium chromed steel.
Polished finish.
Hardness: 63HRCFor gripping and bending wire and metal parts at right angles.
Full vanadium chromed steel.
Polished finish.
Hardness: 63HRCFor gripping and bending wire and metal parts at right angles.
Technical specifications
Attributes
| Nose shape | flat |
|---|---|
| Length of noses | 69 mm |
| Length | 160 mm |
| Weight | 120 g |
Show UNSPSC/ECL@SS
£ 19.57 excl. VAT
/ Each
£ 23.48 incl. VAT
- In stock: Next day delivery
