BAHCO 2427 G-200 IP SNIPE NOSE BENT G 200 IP
ERGO™ 45° Bent Tip Snipe Nose Pliers with Dual-Component Handles and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2427 G-200 IP
Rubix:012419
EAN:7314150100750

Documents
Product details : BAHCO 2427 G-200 IP SNIPE NOSE BENT G 200 IP
Snipe nose pliers with bent tips angled at 60° developed according to the scientific Ergo process
Strengths
Snipe nose pliers with bent tips angled at 45° developed with PVC handles|Tips give a good grip and improved accessibility in confined spaces|Slim semi-circular shaped and serrated jaws|Sharp cutting edges for cutting softer material such as copper and plastic insulated wire|Maximum comfort with minimum effort due to ergonomic design|Comfortable two-component handles provide excellent grip|Angled tips give good grip and improved accessibility in confined spaces|Self-opening handles when spring activated
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Nose shape | curved |
| Length of noses | 65 mm |
| Length | 200 mm |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 40.55 excl. VAT
/ Each
£ 48.66 incl. VAT
- Delivery usually within ( 14 ) days
