STANLEY 1-65-481 FATMAX SCREWDRIVER FLARED 4 X 125

Fatmax flared tip screwdrivers

See technical information

References

Stanley:1-65-481
Rubix:1358978
EAN:3253561654817
brand logo

Technical specifications

Imprintflat
Imprint size4
Blade length125 mm
See all Specifications

Product details : STANLEY 1-65-481 FATMAX SCREWDRIVER FLARED 4 X 125


Handles are moulded directly to the bar for durability. High grade steel bar allows for high torque and reduces the chance of tip breakage.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.

Technical specifications


Attributes
Packaged dimensions (D x W x H)27x27x277 mm
Imprintflat
Imprint size4
Blade length125 mm
Length125 mm
Finishingchromed
£ 5.47 excl. VAT
/ Each
£ 6.56 incl. VAT
  • Delivery usually within ( 7 ) days