Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 051493 838 RA M RATCHETING SCREWDRIVER HANDLE
WERA 051493 838 RA M RATCHETING SCREWDRIVER HANDLE
Screwdriver Wera
References
wera:
05051493001
rubix:
264A1061
manufacturer :
05051493001
ean:
4013288229748
Product details
Technical specifications
Product details : WERA 051493 838 RA M RATCHETING SCREWDRIVER HANDLE
838 RA-R M Bitholding screwdriver with ratchet functionality, 1/4", 1/4" x 123.5 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.48
excl. VAT
/
Each
£
30.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 982080 KNIPEX SCDR 5/167 SHAFT 295MM
ROEBUCK TORX SCREWDRIVER SIZE T40 X 130MM 827103
BAHCO B194.015.100 SCREWDRIVER TORX T15X100
WERA 051492 838 RA S RATCHETING SCREWDRIVER HANDLE
WERA 138262 367BO SCREWDRIVER TORX SECURITY TX20/100 K/FORM+
BAHCO B194.045.150 TORX SCREWDRIVER WITH RUBBER GRIP T45 X 150MM
ROEBUCK TORX SCREWDRIVER T 10 X 80MM
BAHCO BE-8909 SCREWDRIVER ERGO TX 9X75
FACOM ATD2X125 PRO-TWIST SCREWDRIVER POZI 2 X 125 MM
BAHCO BE-8702 SCREWDRIVER ERGO HEX BALL 2X100
BAHCO BE-8710 SCREWDRIVER ERGO HEX BALL 10X190
FACOM SCREWDRIVER AEF.1X35
WERA 028205 395 NUTSPINNER 3/125 K'FORM+
STANLEY FMHT0-62620 FATMAX SCREWDRIVER FLAT 8 X 175MM
BAHCO BE-8242 SCREWDRIVER ERGO 1.0X5.5X150