GEDORE 1527312 DOUBLE ENDED SOCKET WRENCH SET 8-19MM


Socket box Gedore

References
gedore:25 PK-012
rubix:237A8336
manufacturer :1527312
ean:4010886815045
brand logo
brand logo
Technical specifications
Number of elements12
See all Specifications

Product details : GEDORE 1527312 DOUBLE ENDED SOCKET WRENCH SET 8-19MM


Double ended socket wrench set 12 pcs 8-19 mm Solid pattern with two hexagon heads Deep bores above the hexagon heads to take long studs Through-hole on the angled side to take a tommy bar Chrome-plated

Technical specifications


Attributes
Logistic Weight2578 g
Number of elements12
Show UNSPSC/ECL@SS
£ 109.73 excl. VAT
/ Each
£ 131.68 incl. VAT
  • Usually arrives within 14 working days