References
Superseded Ref:5074215
Roebuck:5074216
Rubix:2525725
EAN:3660338341939

Product details : ROEBUCK PIPE WRENCH S-TYPE SIZE 1
Standard: DIN 5234
Made in forged Chrome-Vanadium
S type jaws
Special heat treatment of teeth
Captive adjustment ring
Made in forged Chrome-Vanadium
S type jaws
Special heat treatment of teeth
Captive adjustment ring
Technical specifications
Attributes
| Opening | 40 mm |
|---|---|
| Length | 330 mm |
| Wrench size | 1 '' |
| Weight | 785 g |
Show UNSPSC/ECL@SS
£ 62.43 excl. VAT
/ Each
£ 74.92 incl. VAT
- Usually arrives within 14 working days
