RIDGID 10 ALUMINIUM STILLSON WRENCH 31090
Pipe Pliers Aluminium Handle
See technical informationSee documentsReferences
Ridgid:31090
Rubix:4538444
EAN:0095691310903

Documents
Product details : RIDGID 10 ALUMINIUM STILLSON WRENCH 31090
Professional strength in light weight aluminium. Offers the same durability and ease of use as all other RIDGID heavy-duty pliers. Almost 40% lighter than heavy-duty models.
Technical specifications
Attributes
| Opening | 40 mm |
|---|---|
| Length | 250 mm |
| Wrench size | 10 '' |
| Weight | 400 g |
Show UNSPSC/ECL@SS
£ 81.19 excl. VAT
/ Each
£ 97.43 incl. VAT
- Usually arrives within 14 working days
