BAHCO 140 3/4IN SWEDISH MODEL 90DEG PIPE WRENCH 8.3IN
Swedish Model 90° Pipe Wrenches
See technical informationSee documentsReferences
Bahco:140
Rubix:80016262
EAN:7314150008797

Documents
Product details : BAHCO 140 3/4IN SWEDISH MODEL 90DEG PIPE WRENCH 8.3IN
Comfortable plastic sleeved handle. Better grip from the patented progressive high induction hardened teeth. Better accessibility with the narrow jaws. Black finish, anti-corrosion treated high performance alloy steel.
Gripping capacity up to 127 mm (5") and a jaw opening up to 160 mm (6 1/3"). Optimized design with narrower jaws gives better accessibility. Patented progressive teeth for better grip. Anti-rust treated high-alloy steel with induction hardened teeth. DIN 5234
Swedish model pipe wrench, jaw opening 33 mm
Strengths
Comfortable plastic sleeved handle|Better grip from the patented progressive high induction hardened teeth|Better accessibility with the narrow jaws|Black finish, anti-corrosion treated high performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Opening | 38 mm |
| Length | 210 mm |
Show UNSPSC/ECL@SS
£ 46.30 excl. VAT
/ Each
£ 55.56 incl. VAT
- In stock: Next day delivery
