Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 23MM
ROEBUCK COMBINATION SPANNER 23MM
Bi-hexagonal ring combination spanners
References
roebuck:
4972116
rubix:
248106
Technical specifications
Opening
23
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 23MM
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to BS7586 and DIN3113.
Metric
Technical specifications
Attributes
Opening
23
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.80
excl. VAT
/
Each
£
10.56
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
FACOM NERVUS WRENCH 92A.15
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 9/16IN
GEDORE 5/16X3/8AF DOESPANNE 6
BRITOOL EXPERT FLEX RATCHET WRENCH 11MM
ROEBUCK 13/16 A/F SLOGGING RING SPANNER
BAHCO 1RM-6 RATCHET COMBI SPANNER
3/8X7/16 OFF RATCHET RING SPNR
GEDORE RED R03100012 12 INCH ADJUSTABLE SPANNER
GEDORE 19X24 RING SPANNER 4
GEDORE 2 55X60 55 X 60MM RING SPANNER
16MM COMBINATION SPANNER LENGTH 265MM
GEDORE 2 20X22 6017800 20/22 RING SPANNER
GEDORE RINGSLOGSPANNER 90MM 306 90
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 21MM 865312
GEDORE 1B SERIES COMBINATION SPANNER 15/16 INCH A/F