NORTON 66252846978 41 - 115X1.0X22.23 ZA 60 X-BF41
Norton X-Treme Pro Ultra Thin Cutting Disc
See technical informationReferences
Norton:66252846978
Rubix:394A3049
EAN:8719362257114



Product details : NORTON 66252846978 41 - 115X1.0X22.23 ZA 60 X-BF41
High performance zirconia grain and an engineered bond system produce excellent cutting performance on many metal types. Norton X-Treme Pro provides comfort, long disc life and overall cost reduction through increased throughput per disc.
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | zirconium |
| Reaming diameter | 22.23 mm |
| Application | cutting (stainless steel and steel, for angle grinder) |
| Shape | 41 flat (type 41 cutting-off wheel) |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | x-treme pro |
Show UNSPSC/ECL@SS
£ 1.89 excl. VAT
/ Each
£ 2.27 incl. VAT
- Delivery usually within ( 10 ) days
