References
Wera:05028215001
Rubix:2527241
EAN:4013288004758

Product details : WERA 028215 395 NUTSPINNER 4/125 K'FORM+
Wera 300 Series Nutspinner for hexagon headed bolts, nuts and screws.
Round blade with matt nickel finish and multi-component handle with anti-roll protection.
Round blade with matt nickel finish and multi-component handle with anti-roll protection.
Applications
Use: hex screw
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 4 mm |
| Blade length | 125 mm |
| Length | 223 mm |
Show UNSPSC/ECL@SS
£ 9.92 excl. VAT
/ Each
£ 11.90 incl. VAT
- In stock: Next day delivery