MOLDEX 7600 MELLOWS DISPOSABLE EAR PLUGS SNR 21 200PRS
MelLows® Ear Plugs
See technical informationSee documentsReferences
Moldex:760001
Rubix:2574530
Manufacturer :760001
EAN:4019444006529



Documents
Product details : MOLDEX 7600 MELLOWS DISPOSABLE EAR PLUGS SNR 21 200PRS
MelLows® earplugs have been specially developed for areas with low levels of noise. They offer reliable noise protection without cutting the user off from the outside world, the wearer remains able to communicate and is alert to warning signals. The earplugs are easy to roll and, upon insertion, expand to fill the ear canal at exactly the right time. There, they maintain a secure, sealed fit, without exerting pressure on the ear. MelLows® offer moderate noise protection of 22 dB (SNR).
Disposable plugs MelLows, one pair in a polythene pouch SN
Strengths
• Protection against lower noise levels
• Communicate and hear warning signals
• Made of soft PU-foam
• Packed in pairs
• SNR 22
• Tested and certified to EN 352-2:2002
• Communicate and hear warning signals
• Made of soft PU-foam
• Packed in pairs
• SNR 22
• Tested and certified to EN 352-2:2002
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Single Number Rating SNR | 22 dB |
| Corded | no |
| Main material | polyurethane |
| Type | disposable |
| Material | pu foam |
Show UNSPSC/ECL@SS
£ 32.87 excl. VAT
/ Each
£ 39.44 incl. VAT
- In stock: Next day delivery
