HONEYWELL 1011234 HOWARD LEIGHT FUSION DETECT REGULAR PK50
Earplugs Howard Leight
See technical informationReferences
Howard Leight:1011234
Rubix:124A8292



Product details : HONEYWELL 1011234 HOWARD LEIGHT FUSION DETECT REGULAR PK50
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Single Number Rating SNR | 28 dB |
| Corded | yes |
| Detectable | yes |
| Main material | polyethylene |
| Type | reusable |
| Material | tpe/steel |
| Packaging | hearpack |
| Size | l |
Show UNSPSC/ECL@SS
£ 173.65 excl. VAT
/ Each
£ 208.38 incl. VAT
- Usually arrives within 14 working days
