3M 7000103745 E-A-R ULTRAFIT EARPLUGS 32 DB CORDED STORAGE PAIR


3M™ E-A-R™ Reusable Earplugs

References
3m:UF-01-100
rubix:215A3685
manufacturer :7000103745
ean:04054596834958
brand logo
brand logo
Technical specifications
Single Number Rating SNR32 dB
CordedYes
DetectableNo
See all Specifications

Product details : 3M 7000103745 E-A-R ULTRAFIT EARPLUGS 32 DB CORDED STORAGE PAIR


Get comfortable, durable and reusable hearing protection with the family of 3M™ E-A-R™ UltraFit™ Earplugs, which includes 3M™ E-A-R™ Tracers™Earplugs in non food colour blue. A proven triple-flange design made of a pliable premoulded elastomeric polymer fits most ear canal sizes. Provides noise reduction to 29 dB SNR as fully tested and approved against EN 352-2:2020. They can be cleaned easily with soapy water and reused again and again – helping decrease waste. Supplied with a pre-tipped cord for convenient storage when not in use.
The 3M™ E-A-R™ UltraFit™ & 3M™ E-A-R™ Tracers™Earplugs are reusable and designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise.

Strengths

Reduces noise levels up to 29 dB SNR in accordance with EN 352-2:2020;Patented tri-flange design in pre-moulded material makes them a fit for most ear canals;Firm, long stem for easy insertion and removal;The 3M™ E-A-R™ UltraFit™ & 3M™ E-A-R™ Tracers™Earplugs are made rom a soft and durable material, whilst the Tracers™ includes internal metal components for traceability;Corded;Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System

Technical specifications


Attributes
Single Number Rating SNR32 dB
CordedYes
DetectableNo
TypeReusable
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
  • Sold out