GISS 887765 G-SOFT DETEK DETECTABLE EAR PLUGS BLUE SNR38 BX 100

G-Soft Detek Earplugs

See technical informationSee documents

References

GISS:887765
Rubix:235A4746
EAN:3660338411489
brand logo
brand logo

Technical specifications

Colourblue
Single Number Rating SNR38 dB
Cordedyes
See all Specifications

Documents

Product details : GISS 887765 G-SOFT DETEK DETECTABLE EAR PLUGS BLUE SNR38 BX 100



• Disposable earplugs in flexible polyurethane foam with cord. Metal detectable insert. Vending box of 100 pairs. (Individual sachet per pair) Noise reduction: SNR = 38dB; H = 37dB; M = 35dB; L = 33dB.

Strengths


• Very comfortable all day long. CE EN 352-2

Applications


• These plugs can be used in all sectors of activity where dangerous noise levels are present: Oiland gas, Manufacturing, Workshops, Building, C Food special: detectable onstruction, Energy.
brand logo

Technical specifications


Attributes
Colourblue
Single Number Rating SNR38 dB
Cordedyes
Detectableyes
Main materialpolyurethane
Typedisposable
Materialpolyurethane foam
£ 40.95 excl. VAT
/ Each
£ 49.14 incl. VAT
  • In stock: Next day delivery