Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
3M 62870 UTILITY CLOTH ROLL 314D 38MMX25M P40
3M 62870 UTILITY CLOTH ROLL 314D 38MMX25M P40
3m™ 314D Abrasive backing sheet roll
References
3m:
62870
rubix:
268372
manufacturer :
7000060172
ean:
04046719184477
Technical specifications
Length
25000
mm
Width
38
mm
Grain
40
See all Specifications
Product details
Technical specifications
Product details : 3M 62870 UTILITY CLOTH ROLL 314D 38MMX25M P40
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
Package weight
1491
g
Length
25000
mm
Width
38
mm
Grain
40
38
mm
25000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.63
excl. VAT
/
Each
£
28.36
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
3M 62885 UTILITY CLOTH ROLL 314D 50MMX25M P60
NORTON 69957374796 HANDY ROLLS K20N-38X25M#80
3M 62864 UTILITY CLOTH ROLL 314D 25MMX25M P180
ROEBUCK 866875 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P100
3M 62887 UTILITY CLOTH ROLL 314D 50MMX25M P100
NORTON 63642531798 HANDY ROLL R222 50MMX25M P320
3M 62892 UTILITY CLOTH ROLL 314D 50MMX25M P240
ROEBUCK 6868382 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P240
3M 62859 UTILITY CLOTH ROLL 314D 25MMX25M P60
3M 62883 UTILITY CLOTH ROLL 314D 50MMX25M P40
MIRKA 5454400132 ABRANET ROLL 115MM X 25MTR P320
NORTON 63642531849 HANDY ROLL R222 25MMX25M P40
3M 62872 UTILITY CLOTH ROLL 314D 38MMX25M P60
NORTON 63642531793 HANDY ROLL R222 25MMX25M P400
NORTON 63642531801 HANDY ROLL R222 50MMX25M P240