Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
3M 62885 UTILITY CLOTH ROLL 314D 50MMX25M P60
3M 62885 UTILITY CLOTH ROLL 314D 50MMX25M P60
3m™ 314D Abrasive backing sheet roll
References
3m:
62885
rubix:
268386
manufacturer :
7000060185
ean:
04046719184811
Technical specifications
Length
25000
mm
Width
50
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : 3M 62885 UTILITY CLOTH ROLL 314D 50MMX25M P60
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
Package weight
1553
g
Length
25000
mm
Width
50
mm
Grain
60
50
mm
25000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.54
excl. VAT
/
Each
£
41.45
incl. VAT
In stock: Next day delivery
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
3M 62868 UTILITY CLOTH ROLL 314D 25MMX25M P400
3M 62867 UTILITY CLOTH ROLL 314D 25MMX25M P320
NORTON 63642536426 HANDY ROLL R222 A/O 50MM X 25M P280
NORTON 66261159485 HANDY ROLLS K20N-38X25M#150
3M 62880 UTILITY CLOTH ROLL 314D 38MMX25M P320
3M 62892 UTILITY CLOTH ROLL 314D 50MMX25M P240
ROEBUCK 866873 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P60
3M 62857 UTILITY CLOTH ROLL 314D 25MMX25M P40
MIRKA ABRANET 5454400125 115MM X 25MTR P240 GRIP RLL
NORTON 63642531798 HANDY ROLL R222 50MMX25M P320
NORTON 63642531808 HANDY ROLL R222 25MMX25M P150
3M 62870 UTILITY CLOTH ROLL 314D 38MMX25M P40
NORTON 63642560206 HANDY ROLL R222 25MMX25M P600
3M 62888 UTILITY CLOTH ROLL 314D 50MMX25M P120
NORTON 63642531799 HANDY ROLL R222 25MMX25M P240