ROEBUCK 866875 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P100


Rolls

References
roebuck:866875
rubix:216A6007
ean:3660338209376
WORKSHOP BELT  40x100M - GR.100
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length25000 mm
Width40 mm
Grain100

Product details : ROEBUCK 866875 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P100


Nature of grain: Corundum - Backing : canvas - Universal abrasive for all metal work
RO/KL385JF/100/N/40X25000

Strengths

Attractively priced universal product for profile grinding - Optimal adaptation to workpiece contours - Tears off cleanly and easily from the roll

Applications

Metals / Wood / Paint / Varnish / Filler / Steel / NF Metals / Plastic / Stainless Steel / Glass
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length25000 mm
Width40 mm
Grain100
Show UNSPSC/ECL@SS
£ 24.51 excl. VAT
/ Each
£ 29.41 incl. VAT
  • In stock: Next day delivery