Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
MIRKA 5454400132 ABRANET ROLL 115MM X 25MTR P320
MIRKA 5454400132 ABRANET ROLL 115MM X 25MTR P320
Workshop roller Mirka
References
mirka:
5454400132
rubix:
80376067
ean:
6416868828221
Technical specifications
Width
115
mm
Grain
320
Product details
Technical specifications
Product details : MIRKA 5454400132 ABRANET ROLL 115MM X 25MTR P320
Technical specifications
Attributes
Width
115
mm
Grain
320
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.04
excl. VAT
/
Each
£
225.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642531825 HANDY ROLL R222 50MMX25M P60
MIRKA 545BY001253R ABRANET 115 MM X 10 M ROLL P240
NORTON 150MMX10M UFINE ROLL 63642557508
NORTON 63642531815 HANDY ROLL R222 25MMX25M P100
ROEBUCK 6868380 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P80
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX220G 63642531804
ROEBUCK 866876 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P120
3M 62889 UTILITY CLOTH ROLL 314D 50MMX25M P150
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX100G 63642531818
3M 62866 UTILITY CLOTH ROLL 314D 25MMX25M P240
NORTON 63642531794 RTH RHR 38X25M R222 NOR P400 HR
NORTON 63642531814 HANDY ROLL R222 50MMX25M P120
3M 62885 UTILITY CLOTH ROLL 314D 50MMX25M P60
3M 62873 UTILITY CLOTH ROLL 314D 38MMX25M P80
3M 62863 UTILITY CLOTH ROLL 314D 25MMX25M P150