3M 62872 UTILITY CLOTH ROLL 314D 38MMX25M P60
3m™ 314D Abrasive backing sheet roll
See technical informationReferences
3M:62872
Rubix:268374
Manufacturer :7000060174
EAN:4046719184965
Product details : 3M 62872 UTILITY CLOTH ROLL 314D 38MMX25M P60
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 38 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 21.51 excl. VAT
/ Each
£ 25.81 incl. VAT
- Delivery usually within ( 16 ) days
