Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
ROEBUCK 6868379 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P60
ROEBUCK 6868379 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P60
Rolls
References
roebuck:
6868379
rubix:
222A5116
ean:
3660338399619
Technical specifications
Length
50000
mm
Width
50
mm
Grain
60
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6868379 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P60
RO/KL385JF/60/N/50X50000
Strengths
Attractively priced universal product for profile grinding - Optimal adaptation to workpiece contours - Tears off cleanly and easily from the roll
Applications
Metals / Wood / Paint / Varnish / Filler / Steel / NF Metals / Plastic / Stainless Steel / Glass
Technical specifications
Attributes
Length
50000
mm
Width
50
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.52
excl. VAT
/
Each
£
84.62
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
NORTON 63642531811 HANDY ROLL R222 25MMX25M P120
NORTON 63642531793 HANDY ROLL R222 25MMX25M P400
3M 62881 UTILITY CLOTH ROLL 314D 38MMX25M P400
3M 62887 UTILITY CLOTH ROLL 314D 50MMX25M P100
NORTON R222 HANDYROLL MAROON P600 50MM X 25M
NORTON 63642531823 HANDY ROLL R222 25MMX25M P60
MIRKA 2912707032 GOLDFLEX SOFT ROLL 115 X 125 MM P320
3M 62884 UTILITY CLOTH ROLL 314D 50MMX25M P50
3M 62886 UTILITY CLOTH ROLL 314D 50MMX25M P80
3M 62866 UTILITY CLOTH ROLL 314D 25MMX25M P240
NORTON 63642590927 PAPER ROLLS PRO A275 A/O 100MMX50M P240
ROEBUCK 866872 ALUMINIUM OXIDE HANDY ROLL 40 MM 25 M P40
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX40G 63642531829
NORTON 69957374796 HANDY ROLLS K20N-38X25M#80
ROEBUCK 6868381 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P120