Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX100G 63642531818
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX100G 63642531818
Handy Roll
References
norton:
63642531818
rubix:
269244B
ean:
3157620182764
Technical specifications
Length
25000
mm
Width
50
mm
Grain
100
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX100G 63642531818
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 50mm x25m Gr100
Strengths
Can tear in trim.
Applications
Sanding
Technical specifications
Attributes
Length
25000
mm
Width
50
mm
Grain
100
Application
Sanding
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.74
excl. VAT
/
Each
£
41.69
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Check our products from related categories
ROEBUCK 6868380 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P80
NORTON 150MMX10M UFINE ROLL 63642557508
NORTON 63642531794 RTH RHR 38X25M R222 NOR P400 HR
NORTON 63642531803 RTH RHR 38X25M R222 NOR P220 HR
NORTON 63642531808 HANDY ROLL R222 25MMX25M P150
3M 62885 UTILITY CLOTH ROLL 314D 50MMX25M P60
NORTON 63642531828 RTH RHR 38X25M R222 NOR P40 HR
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX220G 63642531804
NORTON 38MMX25M 320G ALUOXI 63642531797
3M 62861 UTILITY CLOTH ROLL 314D 25MMX25M P100
NORTON 38MM X 25M 240G 63642531800
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX40G 63642531829
3M 62876 UTILITY CLOTH ROLL 314D 38MMX25M P150
NORTON R222 HANDYROLL MAROON P600 50MM X 25M
ROEBUCK 866879 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P240