3M 62893 UTILITY CLOTH ROLL 314D 50MMX25M P320
3m™ 314D Abrasive backing sheet roll
See technical informationReferences
3M:62893
Rubix:268393
Manufacturer :7000060192
EAN:04046719185399
Product details : 3M 62893 UTILITY CLOTH ROLL 314D 50MMX25M P320
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 50 mm |
| Grain | 320 |
Show UNSPSC/ECL@SS
£ 28.30 excl. VAT
/ Each
£ 33.96 incl. VAT
- In stock: Next day delivery
