NORTON 63642531812 HANDY ROLL R222 38MMX25M P120


Handy Roll

References
norton:63642531812
rubix:80481722
ean:3157620182320
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length25 mm
Width38 mm
Grain120

Product details : NORTON 63642531812 HANDY ROLL R222 38MMX25M P120


The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 38mm x25m Gr120

Strengths

Can tear in trim.

Applications

Sanding
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length25 mm
Width38 mm
Grain120
Show UNSPSC/ECL@SS
£ 28.78 excl. VAT
/ Each
£ 34.54 incl. VAT
  • Usually arrives within 14 working days