3M 62857 UTILITY CLOTH ROLL 314D 25MMX25M P40
3m™ 314D Abrasive backing sheet roll
See technical informationReferences
3M:62857
Rubix:268360
Manufacturer :7000060163
EAN:4046719184460

Product details : 3M 62857 UTILITY CLOTH ROLL 314D 25MMX25M P40
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
| Package weight | 1009 g |
|---|---|
| Length | 25000 mm |
| Width | 25 mm |
| Grain | 40 |
| 25 mm | |
| 25000 mm |
Show UNSPSC/ECL@SS
£ 16.97 excl. VAT
/ Each
£ 20.36 incl. VAT
- Delivery usually within ( 16 ) days