Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
3M 62862 UTILITY CLOTH ROLL 314D 25MMX25M P120
3M 62862 UTILITY CLOTH ROLL 314D 25MMX25M P120
3m™ 314D Abrasive backing sheet roll
References
3m:
62862
rubix:
268365
manufacturer :
7000060166
ean:
04046719185214
Technical specifications
Length
25000
mm
Width
25
mm
Grain
120
See all Specifications
Product details
Technical specifications
Product details : 3M 62862 UTILITY CLOTH ROLL 314D 25MMX25M P120
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
Package weight
166
g
Length
25000
mm
Width
25
mm
Grain
120
25
mm
25000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.30
excl. VAT
/
Each
£
19.56
incl. VAT
In stock: Next day delivery
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
3M 62863 UTILITY CLOTH ROLL 314D 25MMX25M P150
3M 62885 UTILITY CLOTH ROLL 314D 50MMX25M P60
MIRKA 5454400132 ABRANET ROLL 115MM X 25MTR P320
3M 62864 UTILITY CLOTH ROLL 314D 25MMX25M P180
MIRKA ABRANET 5454400125 115MM X 25MTR P240 GRIP RLL
NORTON 63642531820 HANDY ROLL R222 25MMX25M P80
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX40G 63642531829
3M 62877 UTILITY CLOTH ROLL 314D 38MMX25M P180
ROEBUCK 6868381 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P120
3M 62887 UTILITY CLOTH ROLL 314D 50MMX25M P100
NORTON 63642531814 HANDY ROLL R222 50MMX25M P120
3M 62867 UTILITY CLOTH ROLL 314D 25MMX25M P320
NORTON 63642531811 HANDY ROLL R222 25MMX25M P120
NORTON R222 HANDYROLL MAROON P600 50MM X 25M
ROEBUCK 6868380 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P80