ROEBUCK 866879 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P240
Rolls
See technical informationSee documentsReferences
Superseded Ref:845956
Roebuck:866879
Rubix:216A6011
EAN:3660338209413
Documents
Product details : ROEBUCK 866879 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P240
Nature of grain: Corundum - Backing : canvas - Universal abrasive for all metal work
RO/KL385JF/240/N/40X25000
Strengths
Attractively priced universal product for profile grinding - Optimal adaptation to workpiece contours - Tears off cleanly and easily from the roll
Applications
Metals / Wood / Paint / Varnish / Filler / Steel / NF Metals / Plastic / Stainless Steel / Glass
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 40 mm |
| Grain | 240 |
Show UNSPSC/ECL@SS
£ 23.61 excl. VAT
/ Each
£ 28.33 incl. VAT
- In stock: Next day delivery


