3M 98291 CUBITRON 3 GRINDING WHEEL 36+ T27 230 X7 X22.23MM


3M 98291 CUBITRON 3 GRINDING WHEEL 36+ T27 230 X7 X22.23MM

References
3m:98291
rubix:256A4132
manufacturer :7100303979
ean:4064035078867
brand logo
brand logo
Technical specifications
Diameter230 mm
Reaming diameter22.23 mm
Thickness7 mm

Product details : 3M 98291 CUBITRON 3 GRINDING WHEEL 36+ T27 230 X7 X22.23MM


The 3M™ Cubitron™ 3 offset hub grinding disc is a fast, robust grinding tool, ideal for removing heavy welds and other intensive grinding tasks. Its offset-center design allows grinding from a variety of angles. It offers versatility on a variety of materials such as stainless steel, mild steel and aerospace alloys. Restructured 3M calibrated profiled grains use state-of-the-art technology for efficient grinding.

Compared with traditional abrasives, this disc offers faster cuts, reduces the risk of overheating and extends wheel life. 3M™ Cubitron™ 3 performance abrasives are designed to meet the demands of the most demanding professionals.

Features
- Offset hub grinding disc
- Fast, efficient cutting
- Suitable for stainless steel, mild steel and aerospace alloys
- Restructured 3M calibrated profile grit
- Advanced molecular bonding technology
- Reduces the risk of overheating

Specifications
- Abrasive material: Profiled calibrated ceramic grit
- Type of mounting: center hole
- Type of bond: resin
- Type of wheel: type 27
- Maximum speed: 6650 rpm
- Overall diameter: 230 mm
- Thickness: 7 mm
- Compatible materials: stainless steel, mild steel, aerospace alloys

Instructions for use
1. Attach the offset hub grinding disc to your grinding tool.
2. Make sure the disc is correctly installed before starting to grind.
3. Use the disc at the correct angles for effective cutting.
4. Always wear personal protective equipment when using the disc.

Brand information
3M combines over a century of experience with a strong focus on technology and durability. The brand supplies a diverse range of products, from personal protective equipment to adhesive tapes, signage and road safety products. Backed by a team of 8,100 researchers and a portfolio of 129,000 patents, 3M continues to innovate for professionals in construction, automotive and many other industries.

Strengths

- Fast, precise grinding
- Exceptional durability
- Reduced risk of overheating
- Versatility on different materials
- Superior performance compared to traditional abrasives

Applications

Ideal for edge bevelling, edge chamfering, lid removal, plate grinding, weld grinding, angle grinders - Suitable for use on almost all materials, yet specially formulated for stainless steel, mild steel and aerospace alloys.

Technical specifications


Attributes
Diameter230 mm
Reaming diameter22.23 mm
Thickness7 mm
Show UNSPSC/ECL@SS
£ 18.49 excl. VAT
/ Each
£ 22.19 incl. VAT
  • Usually arrives within 14 working days