Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
3M 97618 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM
3M 97618 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM
Deburring disc 3M
References
3m:
97618
rubix:
256A4162
manufacturer :
7100305453
ean:
4064035078928
Technical specifications
Diameter
180
mm
Reaming diameter
22.23
mm
Thickness
7
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3M 97618 CUBITRON 3 GRINDING WHEEL 36+ T27 180 X7 X22.23MM
Technical specifications
Attributes
Diameter
180
mm
Reaming diameter
22.23
mm
Thickness
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.72
excl. VAT
/
Each
£
17.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KLINGSPOR 262936 115 X 1 X 22.23 A60 EXTRA INOX CUTTING WHEEL
BDX GRINDING DISC DPC 180X6.5X22.2 METAL
PFERD 62015420 PSF DUODISC STEELOX COMBI WHEEL 150X3.5X22.23 MM
NORTON 66252839321 NQ24N-125X7.0X22.23-T27 NOR-QUANT.3 INOX
KLINGSPOR A24RSUPRACUTTINGDISC 13754
ATLAS 66252828866 GRINDING DISC 115X6.0X22.23MM
METAL CUTTING DISC 100X1X10MM SINGLE
KLINGSPOR K960TX CERAMIC SLITTING DISC 125X1X22M 328886 PACK OF 25
NORTON 66252846987 XTREMEPRO GRINDING DISC 150x7.0x22.23MM T27 PACK 10
NORTON 66252837246 STARLINE CUTTING DISC 125x1.6x22.23MM T41 PACK 25
FLEXOVIT 66252829204 LONG LIFE GRINDING DISC 115X7X22.23MM PACK 10
FLEXOVIT 66252829205 GEN PURPOSE GRINDING DISC 115X7.0X22.23MM PACK 10
KLINGSPOR 2226 A46N SUPRA GRINDING DISC FOR ALUMINIUM 125MM DIA X 6MM
NORTON 66252835452 C30R-115X6.4X22.22-T27 PK10
ROEBUCK FD0043 ALUMINIUM OXIDE FIBRE DISC 100 X 16MM P36 062503 SINGLE