PFERD REINFORCED GRINDING WHEELS 115 X 22.23MM INOX DPC 64186115
CC-GRIND-SOLID SG INOX Abrasive Disc
See technical informationReferences
Pferd Tools:CC-GRIND-SOLID 115 SG INOX
Rubix:2587323
Manufacturer :64186115
EAN:4007220900895






Product details : PFERD REINFORCED GRINDING WHEELS 115 X 22.23MM INOX DPC 64186115
With the CC-GRIND-SOLID, PFERD offers a modern, high-performance and ergonomic alternative to conventional grinding wheels.
Only use the face of the disc, not suitable for peripheral grinding.
Only use the face of the disc, not suitable for peripheral grinding.
Applications
Deburring
Chamfering
Work on edges
Weld dressing
Chamfering
Work on edges
Weld dressing
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Shape | disc |
Show UNSPSC/ECL@SS
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
- Usually arrives within 14 working days
