Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
KLINGSPOR A24RSUPRACUTTINGDISC 13754
KLINGSPOR A24RSUPRACUTTINGDISC 13754
A 24 R Special
References
klingspor:
13754
rubix:
119A6220
ean:
4014855023226
Technical specifications
Diameter
100
mm
Reaming diameter
16
mm
Thickness
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR A24RSUPRACUTTINGDISC 13754
Can be also used on stainless steel - For use on gas-powered free-hand machines with a cutting speed of 80 m/s
Strengths
Fast cutting, also of solid material - Optimized combination for use on steel
Technical specifications
Attributes
Diameter
100
mm
Reaming diameter
16
mm
Thickness
2.5
mm
Shape
Curved
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.67
excl. VAT
/
Each
£
2.00
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 13415 A46 N GRINDING DISC 125 X 6 X 22.23 DPC
A 24 R SUPRA GRINDING DISC 100 X 6 X 16
BDX GRINDING DISC DPC 180X6.5X22.2 METAL
ROEBUCK 866826 DEA STEEL GRINDING DISC DIAMETER 125 X 6 X 22.23 MM
NORTON 66253371365 230 X 7 MM X 22 MM T27 QUANTUM 3 GRINDING DISC
KLINGSPOR 13746 A24 R SUPRA GRINDING DISC 115 X 4 X 22,23
PFERD 62011620 PSF DUODISC STEELOX COMBI WHEEL 115X2.8X22.23 MM
KLINGSPOR 262936 115 X 1 X 22.23 A60 EXTRA INOX CUTTING WHEEL
3M 51749 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 150MMX7MMX22.2MM
PFERD REINFORCED GRINDING WHEELS 125 X 22.23MM INOX DPC 64186125
ATLAS 66252828866 GRINDING DISC 115X6.0X22.23MM
FLEXOVIT 66252829207 FOUNDRY GRINDING DISC 115X7.0X22.23MM PACK 10
METAL CUTTING DISC 76X1X6MM SINGLE
PFERD 62012634 GRINDING WHEEL E 125-7 PSF STEEL
PFERD 62011630 PSF DUODISC STEELOX COMBI WHEEL 115X1.9X22.23 MM