Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
CLARKE 115X6X22MMGDISC 6470705-PK1
CLARKE 115X6X22MMGDISC 6470705-PK1
Deburring disc Clarke Power Products
References
clarke power products:
6470705
rubix:
118A1439
Technical specifications
Diameter
115
mm
Reaming diameter
22
mm
Thickness
6
mm
Product details
Technical specifications
Product details : CLARKE 115X6X22MMGDISC 6470705-PK1
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22
mm
Thickness
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.13
excl. VAT
/
Each
£
1.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 62010632 PSF DUODISC STEELOX COMBI WHEEL 100 X 2.8 X 16 MM
ROEBUCK 866827 DEA STEEL GRINDING DISC DIAMETER 230 X 6 X 22.23 MM
3M 98291 CUBITRON 3 GRINDING WHEEL 36+ T27 230 X7 X22.23MM
PFERD REINFORCED GRINDING WHEELS 115 X 22.23MM INOX DPC 64186115
NORTON 66252846608 115X3X22.23MM NQ 30S LCG GRINDING DISC PK10
PFERD 62015640 GRINDING WHEEL E 150-7 PSF STEELOX
KLINGSPOR 262936 115 X 1 X 22.23 A60 EXTRA INOX CUTTING WHEEL
KLINGSPOR 265044 A46TZ THIN CUTTING DISC 230X1.9X22MM
KLINGSPOR GRINDING WHEEL 115MM 2923
NORTON 66252837246 STARLINE CUTTING DISC 125x1.6x22.23MM T41 PACK 25
KRONENFLEX GRINDING DISC A24 R SUPRA 300 X 3 X 25.4MM
TYROLIT 117074 GRINDING WHEEL 230X7X22.23MM PREMIUM PK 10
NORTON 230X6.5X22.2 NORTON66252828136-SINGLE
PFERD 62011620 PSF DUODISC STEELOX COMBI WHEEL 115X2.8X22.23 MM
NORTON BDX GRINDING DISC DPC 100 X 6.5 X 16MM METAL 66252831400 SINGLE