Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 60 GRADE
ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 60 GRADE
Endless abrasive belt Unbranded
References
unbranded:
GS3010060
rubix:
067801
Technical specifications
Grain
60
Product details
Technical specifications
Product details : ROEBUCK ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 60 GRADE
MOS 25000rpm
Technical specifications
Attributes
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.05
excl. VAT
/
Each
£
2.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
3M 27428 CUBITRON II CLOTH BELT 947A 13 MM X 305 MM 60+
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 80 GRADE
NORTON 63642538973 NARROW BELTS R822-100X1000#60
ROEBUCK TW230280150 GARNET PAPER SHEET P150 SINGLE
ROEBUCK GFAZ100080 280300 FLAP DISC ZIRCONIUM 100 X 16MM G80
NORTON 69957350651 CERAMIC R929 BELTS 20MM X 480MM P60
3M 18115 CUBITRON II BELT 984F 60+ 300 X 3500 MM
ROEBUCK 306163 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P60 PACK OF 10
ROEBUCK 306140 EMERY CLOTH SHEETS 1 1/2 PACK OF 50
3M 21492 CUBITRON II BELT 984F 60+ 150 X 2500 MM
ROEBUCK WATERPROOF PAPER SHEETS P240 PACK OF 50
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15 X 3MM DIAMETER 80 GRADE
3M 23310 CUBITRON II BELT 984F 36+ 100 X 2200 MM
3M 7100329043 3 CLOTH BELT 1184F, 36+ YF WEIGHT, 150 MM X 2000MM
3M 10366 CUBITRON II CLOTH BELT 784F 20X520MM 60+