HONEYWELL 1006187 303S YEL/WHT 200PR REFILL 200 PAIRS
303S- Refill bags of 200 pairs for LS-400 distributor small size
See technical informationReferences
Howard Leight:1006187-PA
Rubix:126349
Manufacturer :1006187-PA
EAN:7312550061879

Product details : HONEYWELL 1006187 303S YEL/WHT 200PR REFILL 200 PAIRS
Patented polyurethane foam plugs. Tapered shape. Smooth Surface, good resistance to dirt. SNR = 33 dB. Attenuation (H/M/L),: 32/29/29 dB.
Applications
Ideal for medium to very noisy environments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x0,02 mm |
|---|---|
| Colour | yellow |
| Single Number Rating SNR | 33 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane foam |
Show UNSPSC/ECL@SS
£ 34.89 excl. VAT
/ Each
£ 41.87 incl. VAT
- Usually arrives within 14 working days
