Ear Plug
Single Number Rating SNR | 27 dB |
---|---|
Corded | Yes |
Main material | Other |
Single Number Rating SNR | 27 dB |
---|---|
Corded | Yes |
Main material | Other |
Type | Reusable |
Colour | Other |
Material | TPE (Earplug);Polypropylene/Polyester (Cord) |
Packaging | 50 Pair |
Size | M |
Usually arrives within 14 working days