3M™ E-A-R™ Reusable Earplugs
Single Number Rating SNR | 29 dB |
---|---|
Corded | Yes |
Detectable | No |
Packaged dimensions (D x W x H) | 243x143x253 mm |
---|---|
Package weight | 1177 g |
Single Number Rating SNR | 29 dB |
Corded | Yes |
Detectable | No |
Main material | Other |
Type | Reusable |
Colour | Yellow |
Secondary colour | Blue |
Material | Elastomer |
Usually arrives within 14 working days