3M™ E-A-R™ Express™ Earplugs
Single Number Rating SNR | 28 dB |
---|---|
Corded | No |
Detectable | No |
Single Number Rating SNR | 28 dB |
---|---|
Corded | No |
Detectable | No |
Main material | Polyurethane |
Type | Reusable |
Colour | Yellow |
Secondary colour | Blue |
Material | Foam |
Packaging | 100 Pair |
Size | One size |
Usually arrives within 14 working days