HONEYWELL 1006186 303L FOAMPLUG 200 PAIRS
303L- Refill bags of 200 pairs for LS-400 distributor standard size
See technical informationReferences
Howard Leight:1006186-PA
Rubix:126347
Manufacturer :1006186-PA

Product details : HONEYWELL 1006186 303L FOAMPLUG 200 PAIRS
Patented polyurethane foam plugs. Tapered shape. Smooth Surface, good resistance to dirt. SNR = 33 dB. Attenuation (H/M/L),: 32/29/29 dB.
Colour : Yellow
Applications
Ideal for medium to very noisy environments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x0,02 mm |
|---|---|
| Colour | yellow |
| Single Number Rating SNR | 33 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 34.06 excl. VAT
/ Each
£ 40.87 incl. VAT
- In stock: Next day delivery
