HONEYWELL 1034522 HL TRUSTFIT EAR PLUGS UNCORDED 100 PAIRS
TrustFit cordless Earplug
See technical informationReferences
Honeywell:1034522
Rubix:80470211

Product details : HONEYWELL 1034522 HL TRUSTFIT EAR PLUGS UNCORDED 100 PAIRS
TrustFit Pod earplugs feature an ergonomic upper and foam tip that allows them to be easily inserted or removed without being finger-soaked and comfortable to wear all day long.
Strengths
Easy to insert or remove without messing with your fingers
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Single Number Rating SNR | 36 dB |
| Corded | no |
| Detectable | no |
| Main material | foam |
| Type | reusable |
| Material | honeycomb foam |
| Size | one size |
Show UNSPSC/ECL@SS
£ 85.38 excl. VAT
/ Each
£ 102.46 incl. VAT
- Usually arrives within 14 working days
