UVEX 2112012 COM4-FIT CORDED DISPOSABLE EARPLUGS ORANGE SNR 33 100PRS
Disposable Uvex com4-fit plugs
See technical informationSee documentsReferences
Uvex:2112012
Rubix:80171743
EAN:4031101340586

Documents
Product details : UVEX 2112012 COM4-FIT CORDED DISPOSABLE EARPLUGS ORANGE SNR 33 100PRS
Thanks to its more compact and ergonomic design, the Uvex com4-fit earplug offers excellent comfort for wearers with a narrower inner ear. The ergonomic shape of the Uvex X-fit earplug is flexible and offers excellent protection against dirt ingress. The Uvex com4-fit earplug also features the X system, enabling easier handling and reduced pressure in the inner ear. It can be used in both a quiet environment and in an environment with very high noise levels.
Strengths
Mitigation: SNR 33 dB. Ideal in noisy environments above 95 dB. Excellent voice recognition. Ideal for extended wear.
Applications
BTP. Maintenance. Aeronautics. Wood industry. Agriculture. Steel industry. Careers - stone work. Automobile. Shipbuilding. Glass Industries.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 210x200x120 mm |
|---|---|
| Colour | orange |
| Single Number Rating SNR | 33 dB |
| Corded | yes |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | pu foam (earplug);pvc (cord) |
Show UNSPSC/ECL@SS
£ 39.67 excl. VAT
/ Each
£ 47.60 incl. VAT
- Usually arrives within 14 working days
