3M 45093 ROLOCDISC PAD TR EXTRA HARD 3 IN 1/4-20 INTERNAL


Support slab for fibre disc 3M

References
3m:45093
rubix:267A2015
manufacturer :7000045285
brand logo
brand logo
Technical specifications
Diameter76.2 mm
See all Specifications

Product details : 3M 45093 ROLOCDISC PAD TR EXTRA HARD 3 IN 1/4-20 INTERNAL


3M™ Roloc™ Disc Pad optimises the performance of Roloc discs and bristle discs, providing the right backup system and secure attachment for grinding applications. Our versatile disc pads work with drills, disc sanders, right angle grinders and rotary sanders.

Technical specifications


Attributes
Packaged dimensions (D x W x H)52x234x320 mm
Package weight454 g
Diameter76.2 mm
Typeback-up pad
Show UNSPSC/ECL@SS
£ 35.31 excl. VAT
/ Each
£ 42.37 incl. VAT
  • Usually arrives within 14 working days