Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
BIBIELLE RH0053 RH 76MM DCR R QUICK CHANGE HOLDER
BIBIELLE RH0053 RH 76MM DCR R QUICK CHANGE HOLDER
Strip it Discs
References
bibielle:
RH0053
rubix:
45020058
Technical specifications
Diameter
76
mm
Product details
Technical specifications
Product details : BIBIELLE RH0053 RH 76MM DCR R QUICK CHANGE HOLDER
self-bolting STRIP-IT discs
Technical specifications
Attributes
Diameter
76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.96
excl. VAT
/
Each
£
32.35
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
3M 61681 CENTER PIN BACK-UP PAD 125MM M14
3M 64861 HIGH PERFORMANCE RIBBED BACK-UP PAD 125MM RED
81 X 133MM ABRANET BACKING PAD 54 HOLES
PFERD 44890150 BACKING PAD CC-GT 115-125 M14
"MIRKA 8294791211 77MM BACKING PAD 1/4"" GRIP 6 HOLE"
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 75MM 63642556631
NORTON 69957328425 SU006-150MM PAD SAVER MAP-VL2-NOR
3M 84993 ROLOC DISC PAD 75MMM14 EXTRA HARD
ROEBUCK 886335 FIBRE DISC BACK UP PAD 180 MM
PFERD 42721752 COMBI-DISC HOLDER SBH 75M
NORTON 63642567812 SU001-150-M14-MED-VL1-NOR
3M 45101 ROLOC RUBBER BACK UP PAD 25MM X 6MM
KLINGSPOR 14835 BACKING PAD ST358 125MM M14
"NORTON 63642586932 2"" BACKING PAD"
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 38MM 63642556629