3M 65307 FLEXIBLE DIAMOND HAND LAP 6002J RED 90MMX55MM


3M™ Flexible Diamond 6002J - Generic

References
3m:D0578
rubix:80020140
manufacturer :7000034092
ean:4054596160101
brand logo
brand logo
Technical specifications
TypeN74
PackagingCarton of 1
See all Specifications

Product details : 3M 65307 FLEXIBLE DIAMOND HAND LAP 6002J RED 90MMX55MM


Get a better finish without sacrificing cut rates with 3M™ Flexible Diamond 6002J. Our abrasives are made with a metal plated bond that securely anchors micron graded diamonds to QRS (hook and loop) backing and comes in custom sizes. They allow conformance to a variety of contours, and the open dot pattern produces aggressive cutting action while reducing loading. The flexible backing responds to edges and contour, and works well on a variety of materials such as stone, glass, ceramic, metal carbide and composites. Three open dot patterns are available, so operators can choose the tight abrasive, allowing swarf and debris to escape, helping to prevent loading.
For hard to grind material, stone, glass, ceramic, metal, carbide, composites. Better finish without sacrificing cut rates.

Strengths

Metal plated bond securely anchors micron graded diamonds to QRS (hook and loop) backing.;Open dot pattern allows swarf and debris to escape, helping to prevent loading;Available in three dot patterns, so operators can choose the right abrasive for their unique project needs;QRS (Quick Release System) flexible backing for easy tool attachment and response to edges and contours

Applications

Use for a better finish without sacrificing cut rates on a variety of materials

Technical specifications


Attributes
Packaged dimensions (D x W x H)65x155x250 mm
Package weight220 g
TypeN74
PackagingCarton of 1
Show UNSPSC/ECL@SS
£ 22.91 excl. VAT
/ Each
£ 27.49 incl. VAT
  • Sold out